Zoro Homepage

20 (Coarse), Stainless Steel, 15 PK

  • Mfr # 37461

  • Zoro # G802526958


product price: $12.39
/pk 15, $0.83/ea

Key Features

Material
Stainless Steel
System of Measurement
Inch
Thickness
7/32"
Diameter 1
1/4"
Diameter 2
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37461
Zoro #
G802526958
UPC #
738287374612
Country of Origin
China

Dimensions

Thread Size
20 (Coarse)
Thickness
7/32"
Diameter 1
1/4"
Diameter 2
1/2"

Details

Material
Stainless Steel
System of Measurement
Inch
Driver Type
7/16" Wrench
Hardness
18-8
Style
Type C

Description

A lock nut is a nut that resists loosening under vibrations and torque.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.