Shop ZORO SELECT
See all product information
Create Account
Heavy Hex Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 17/64 in Ht, 50 PK
- Mfr # U11391.043.0001
- Zoro # G3318835
product price:Â
$
9.69
/pk of 50, $0.19/ea
Key Features
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Hex Height
17/64 in
Hex Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U11391.043.0001
- Zoro #
- G3318835
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 7/16"-14
- Hex Height
- 17/64 in
- Hex Width
- 3/4 in
- Dia./Thread Size
- 7/16"-14
- Width Across Flats
- 3/4 in
- Nut Height
- 17/64 in
- For Screw Size
- 7/16 in
Description
Jam Nut, Hex Type Heavy Jam, Finish Zinc-Plated, Material Grade/Class Grade A, Material Steel, Thread Size 7/16 In.-14, Hex Width 3/4 in, Hex Height 17/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.