Zoro Homepage

24 (Coarse) x Short Drop-In Anchor, Lead, 15 PK

  • Mfr # 60767

  • Zoro # G402524286


product price: $12.59
/pk 15, $0.84/ea

Key Features

Material
Lead
Thread Size
24 (Coarse)
Application
10/24
Diameter
#10
Style
Machine Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60767
Zoro #
G402524286
UPC #
738287607673
Country of Origin
Unknown

Dimensions

Thread Size
24 (Coarse)
Diameter
#10

Details

Item
Short Drop-In Anchor
Material
Lead
Application
10/24
Style
Machine Screw

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.