Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25mm ID x 52mm OD x 15mm Ball Bearings 2PK

  • Mfr # 37607

  • Zoro # G002516926


product price: $12.99
/pk 2, $6.50/ea

Key Features

Type
Ball Bearing
Diameter 1
25mm
Diameter 2
52mm
Style
Precision
Length 1
15mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37607
Zoro #
G002516926
UPC #
738287376074
Country of Origin
United States

Dimensions

Diameter 1
25mm
Diameter 2
52mm
Length 1
15mm

Details

Type
Ball Bearing
Style
Precision

Description

Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.