Zoro Homepage

3" Shutter Spike 5PK

  • Mfr # 32847

  • Zoro # G202509018


product price: $4.15
/pk 5, $0.83/ea
Sold in multiples of 2 for $8.30

Key Features

Type
Shutter Spike
Material
Plastic
Application
Window Shutters
Length 1
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32847
Zoro #
G202509018
UPC #
738287328479
Country of Origin
Unknown

Dimensions

Length 1
3"

Details

Type
Shutter Spike
Material
Plastic
Application
Window Shutters
Finish
Blue

Description

MIDWEST FASTENER brand 3" Shutter Spike 5PK is a plastic shutter spike with a blue finish. It is designed for use with window shutters and has a length of 3".

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.