Midwest Fastener
3/16" OD x 0.9" Half Clips 10PK
- Zoro #: G702505428
- Mfr #: 72561
Hover or click to zoom Tap to zoom
Key Features
- Diameter: 3/16"
- Finish: Vinyl
- Type: Wire Clip
- Application: Hold Wiring or Tubing Against Solid Surface
- Material: Steel
- Length 1: 0.9"
- Style: Coated Half
$9.25
Pk of 10, $0.93/ea
Subtotal: $9.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MIDWEST FASTENER 1-1/4" x 1/2" Natural Nylon Plastic Strap 10PK 64214
- MIDWEST FASTENER 3/16" x 1/2" Natural Nylon Plastic Strap 20PK 64207
- MIDWEST FASTENER 3/4" x 1/2" Rubber Cushioned Steel Support Clamps 8PK 72545
- MIDWEST FASTENER 5/16" Plastic wide Adhesive Clamps 10PK 66866
- MIDWEST FASTENER 1" OD x 2.2" Half Clips 8PK 72567
- MIDWEST FASTENER 7/16" x 3/8" Black Nylon Plastic Strap 15PK 64225
- MIDWEST FASTENER 1/8" Plastic Nail Wire Clips 25PK 64193
- X1 TOOLS 3/4" Black Nylon Cable Clamp (24 Clamps), 24PK X1E-CON-CLA-CAB-1750x24
- TY-RAP Cable Clip, Locking, Gray, PK25 GL500RT
- MIDWEST FASTENER 3/16" x 0.7" Zinc Plated Steel Conduit Clamps 6PK 66586
- MIDWEST FASTENER 1/8" Plastic wide Adhesive Clamps 10PK 66864
- Midwest Fastener Cable Clamps & Clips