3/16" x 0.026" x 2" 18-8 Stainless Steel Extension Springs 3PK

  • Mfr # 38802

  • Zoro # G802516737


product price:  $10.99
/pk 3, $3.66/ea

Key Features

Type
Extension Spring
Material
Stainless Steel
Diameter 2
.026"
Diameter 1
3/16"
Length 1
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38802
Zoro #
G802516737
UPC #
738287388022
Country of Origin
United States

Dimensions

Diameter 2
.026"
Diameter 1
3/16"
Length 1
2"

Details

Type
Extension Spring
Material
Stainless Steel
Hardness
18-8

Description

Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.