3/4" x 0.080" x 4" 18-8 Stainless Steel Extension Springs 2PK

  • Mfr # 38844

  • Zoro # G202516382


product price:  $12.19
/pk 2, $6.10/ea

Key Features

Type
Extension Spring
Material
Stainless Steel
Diameter 1
3/4"
Diameter 2
.080"
Length 1
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38844
Zoro #
G202516382
UPC #
738287388442
Country of Origin
United States

Dimensions

Diameter 1
3/4"
Diameter 2
.080"
Length 1
4"

Details

Type
Extension Spring
Material
Stainless Steel
Hardness
18-8

Description

Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.