Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Midwest Fastener 3.75" - "3" Brass Colored Aluminum House Numbers 3PK 360204

3.75" - "3" Brass Colored Aluminum House Numbers 3PK (Discontinued)

  • Mfr # 360204
  • Zoro # G102528263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360204
Zoro #
G102528263
UPC #
14973602048
Country of Origin
China

Dimensions

Length 1
3.75"
Nominal Size
9

Details

Material
Aluminum
Finish
Brass Colored
Type
House Number

Description

Numbers mounted on the side of a house to display the address number.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.