Shop All Socket Head Cap Screws
Midwest Fastener
3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2-1/2 in Length, 5 PK
Mfr # 75246
Zoro # G802507810
product price: $18.59
/pk 5, $3.72/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 2-1/2 in
- Drive Size 7/32 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 75246
- Zoro # G802507810
- UPC # 738287752465
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 2-1/2 in |
Drive Size | 7/32 in |
Details
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1 in Slotted Binding Machine Screw, Plain Nylon, 50 PK (011032B100)
- DEWALT Heavy Duty Staples, T25, 3/8 in Leg L, Steel, 5000 PK (DWHTTA7065)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Square Drive, 443 PK (54024)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51205.062.0001)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72102)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 5 PK (79554)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length, 7 PK (67432)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 5 PK (32865)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 10 PK (79181)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 12 PK (76027)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07230.019.0150)
- Midwest Fastener Socket Head Cap Screws