Zoro Homepage

3/8"-24 Fine Thread Ball Joint Assemblies 4PK

  • Mfr # 31484

  • Zoro # G302517012


product price: $51.99
/pk 4, $13.00/ea

Key Features

Material
Steel
Diameter
3/8"
Thread Size
24 (Fine)
Type
Ball Joint Assemblies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31484
Zoro #
G302517012
UPC #
738287314847
Country of Origin
United States

Dimensions

Diameter
3/8"
Thread Size
24 (Fine)

Details

Material
Steel
Type
Ball Joint Assemblies

Description

A ball joint consists of a bearing stud and socket enclosed in a casing; all these parts are made of steel. The bearing stud is tapered and threaded, and fits into a tapered hole in the steering knuckle. A protective encasing prevents dirt from getting into the joint assembly.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.