Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8"-32 Male Twist on Adaptor F-Type Connectors 10PK

  • Mfr # 930921

  • Zoro # G102505363


product price: $6.79
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.58

Key Features

Type
Twist-On
Diameter
3/8"
Driver Type
7/16" Hex
Thread Size
32 (Extra Fine)
Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930921
Zoro #
G102505363
UPC #
719199309213
Country of Origin
China

Dimensions

Diameter
3/8"
Thread Size
32 (Extra Fine)

Details

Item
Twist-On Wire Connector
Type
Twist-On
Driver Type
7/16" Hex
Gender
Male
Termination Style
Twist-On

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.