Shop All Cable Clamps & Clips
Midwest Fastener
3/8" OD x 1.2" Half Clips 10PK
Mfr # 72563
Zoro # G902505440
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Application Hold Wiring or Tubing Against Solid Surface
- Type Wire Clip
- Material Steel
- Finish Vinyl
Product Information
- Brand Midwest Fastener
- MFR # 72563
- Zoro # G902505440
- UPC # 738287725636
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Diameter | 3/8" |
Length 1 | 1.2" |
Details
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, Push Button, Momentary, White (DSM30W1)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 3R (HNF261J)
- HARTING Han Dd 42 Pos. M Insert Crimp (09160423001)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC (9007MS02S0100)
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- MIDWEST FASTENER 3/8" x 3/8" Natural Nylon Plastic Strap 20PK (64204)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- MIDWEST FASTENER 3/4" x 1/2" Black Nylon Plastic Strap 10PK (64232)
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- MIDWEST FASTENER 1-1/4" x 1/2" Black Nylon Plastic Strap 10PK (64234)
- AEROQUIP Hydraulic Hose Support Clamp, 1-1/8 in. (900729-9)
- Midwest Fastener Cable Clamps & Clips