3/8" x 0.035" x 1-1/2" 18-8 Stainless Steel Extension Springs 2PK

  • Mfr # 38815

  • Zoro # G602516937


product price:  $6.99
/pk 2, $3.50/ea
Sold in multiples of 2 for $13.98

Key Features

Type
Extension Spring
Material
Stainless Steel
Diameter 2
.035"
Diameter 1
3/8"
Length 1
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38815
Zoro #
G602516937
UPC #
738287388152
Country of Origin
United States

Dimensions

Diameter 2
.035"
Diameter 1
3/8"
Length 1
1-1/2"

Details

Type
Extension Spring
Material
Stainless Steel
Hardness
18-8

Description

Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.