3/8" x 0.035" x 2" 18-8 Stainless Steel Extension Springs 2PK

  • Mfr # 38816

  • Zoro # G902516842


product price:  $11.45
/pk 2, $5.73/ea
Sold in multiples of 2 for $22.90

Key Features

Type
Extension Spring
Material
Stainless Steel
Diameter 2
.035"
Diameter 1
3/8"
Length 1
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38816
Zoro #
G902516842
UPC #
738287388169
Country of Origin
United States

Dimensions

Diameter 2
.035"
Diameter 1
3/8"
Length 1
2"

Details

Type
Extension Spring
Material
Stainless Steel
Hardness
18-8

Description

Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.