Shop All Hex Head Cap Screws
Midwest Fastener
5/16"-18 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 6 PK
Mfr # 39344
Zoro # G202514722
original price:
$21.18
18% off
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Silicon Bronze
- Thread Length 1" to 2"
Product Information
- Brand Midwest Fastener
- MFR # 39344
- Zoro # G202514722
- UPC # 738287393446
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Thread Length | 1" to 2" |
Details
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 1/2 in Barrel Ht, 1000 PK (3108NT3)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 5 PK (U38205.125.0001)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.5 in L, Steel Body, 80 PK (410808U)
- ZORO SELECT #6-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK (0648MPF188)
- MIDWEST FASTENER Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 2 PK (932441)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (00884)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (50839)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 5 PK (60044)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (50815)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 4 PK (71223)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51000.050.0400)
- Midwest Fastener Hex Head Cap Screws