5/16"-18 x 2" Zinc Plated Steel Coarse Thread Snow Blower Shear Pins and Nuts 6PK

  • Mfr # 67143

  • Zoro # G902529460


product price:  $21.59
/pk 6, $3.60/ea

Key Features

Application
Snow Blowers
Finish
Zinc
Material
Steel
Diameter
5/16"
Length 1
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67143
Zoro #
G902529460
UPC #
738287671438
Country of Origin
Unknown

Dimensions

Diameter
5/16"
Length 1
2"
Thread Size
18 (Coarse)

Details

Application
Snow Blowers
Finish
Zinc
Material
Steel
Driver Type
1/2" Wrench
Type
Shear Pin

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.