
5/16"-18 Zinc Plated Steel Coarse Thread Slotted Hex Nuts 20PK
Mfr # 68546
Zoro # G602508741
product price: $14.15
/pk 20, $0.71/eaKey Features
Material
Steel
Finish
Zinc
Thickness
17/64"
Diameter
5/16"
Driver Type
1/2" Wrench
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68546
Zoro #
G602508741
UPC #
738287685466
Country of Origin
China
Dimensions
Thickness
17/64"
Diameter
5/16"
Thread Size
18 (Coarse)
Unslotted-Thickness
3/16"
Details
Material
Steel
Finish
Zinc
Driver Type
1/2" Wrench
Type
Slotted Nut
Description
A slotted nut, is a nut with slots (notches) cut into one end. The bolt or axle has one or two holes drilled through its threaded end. The nut is torqued properly and then, if the slot isn't aligned with the hole in the fastener, the nut is rotated to the nearest slot. The nut is then secured with a cotter pin or safety wire.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.