Zoro Homepage

5/16"-24 Fine Thread Female Heim Joint 2PK

  • Mfr # 36582

  • Zoro # G002517053


product price: $25.69
/pk 2, $12.85/ea

Key Features

Type
Heim Joint
Thread Size
24 (Fine)
Material
Steel
Diameter
5/16" Eye
Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36582
Zoro #
G002517053
UPC #
738287365825
Country of Origin
China

Dimensions

Thread Size
24 (Fine)
Diameter
5/16" Eye

Details

Type
Heim Joint
Material
Steel
Gender
Female

Description

A heim joint, also known as a rod end bearing, is a mechanical articulating joint used in many vehicle applications. They are found on steering linkage, tie rods, control arms and other systems requiring precision articulating linkage.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.