Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK
Mfr # 79187
Zoro # G902507239
original price:
$6.15
9% off
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 3/4 in
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
Product Information
- Brand Midwest Fastener
- MFR # 79187
- Zoro # G902507239
- UPC # 738287791877
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 3/4 in |
Drive Size | 3/16 in |
Details
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel 60HRC, 4mm dia., PK25 (M39078.040.0018)
- MIDWEST FASTENER Screw Cap, 24 mm Dia, White, Plastic 15 PK (38627)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 14.86 mm L, Steel, 25 PK (ALS4T-580-5.7)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.160.0030)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (79567)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 5 PK (60317)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72325)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in Length, 6 PK (33272)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72282)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09069)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK (M07000.240.0070)
- Midwest Fastener Socket Head Cap Screws