Shop All Socket Head Cap Screws
Midwest Fastener
5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 10 PK
Mfr # 79935
Zoro # G102508562
product price: $38.19
/pk 10, $3.82/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-24
- Screw Length 2 in
- Drive Size 3/16 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 79935
- Zoro # G102508562
- UPC # 738287799354
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Screw Length | 2 in |
Drive Size | 3/16 in |
Details
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, Coiled, 3/16x1-3/4,3150lb, PK25 (U39140.018.0175)
- ZORO SELECT Set Screw, AST, M6x1mm, Flat, 6mm, PK100 (M07860.060.0006)
- MORTON Flange Nut, 7/8"-9, Carbon Steel, Black Oxide, 1-7/16 in Hex Wd (CN-50)
- GRIP-RITE Common Nail, 6 in L, 60D, Stainless Steel, Bright Finish, 120 PK (60C10BK)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72247)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 10 PK (74045)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 5 PK (79554)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 2 PK (79196)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 6 PK (32863)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 6 PK (75973)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 10 PK (M07000.120.0180)
- Midwest Fastener Socket Head Cap Screws