Zoro Homepage

5/16"-24 x 3/8" Brass Fine Thread Bleeder Caps 10PK

  • Mfr # 66564

  • Zoro # G002529261


product price: $16.99
/pk 10, $1.70/ea

Key Features

Type
Bleeder Cap
Material
Brass
Thread Size
24 (Fine)
Diameter 2
3/8"
Diameter 1
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66564
Zoro #
G002529261
UPC #
738287665642
Country of Origin
India

Dimensions

Thread Size
24 (Fine)
Diameter 2
3/8"
Diameter 1
5/16"

Details

Type
Bleeder Cap
Material
Brass

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.