
5/16" x .023" x 1-7/8" Steel SRA422 Ajax Springs 1 12PK
Mfr # 18654
Zoro # G802516164
product price:Â $7.79
/pk 12, $0.65/ea
Sold in multiples of 2 for $15.58
Key Features
Type
Compression Spring
Material
Spring Steel
Diameter 2
.023"
Diameter 1
5/16"
Length 1
1-7/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18654
Zoro #
G802516164
UPC #
738287186543
Country of Origin
United States
Dimensions
Diameter 2
.023"
Diameter 1
5/16"
Length 1
1-7/8"
Nominal Size
A422 / SRM143
Wire Diameter
.023 WG
Details
Type
Compression Spring
Material
Spring Steel
Description
Compression springs are coils designed to become shorter when loaded. Their turns are not touching in the unloaded position, and they need no attachment points.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.