5/16" x 1-3/4" Zinc Plated Steel Snow Blower Shear Pins and Nuts 6PK

  • Mfr # 67142

  • Zoro # G602529494


product price:  $17.15
/pk 6, $2.86/ea

Key Features

Material
Steel
Finish
Zinc
Application
Snow Blowers
Length 1
1-3/4"
Diameter
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67142
Zoro #
G602529494
UPC #
738287671421
Country of Origin
Unknown

Dimensions

Length 1
1-3/4"
Diameter
5/16"

Details

Material
Steel
Finish
Zinc
Application
Snow Blowers
Type
Shear Pin

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.