5/16" x 2" Zinc Plated Steel Snow Blower Shear Pins and Nuts 25PK

  • Mfr # 54835

  • Zoro # G502529433


product price:  $24.29
/pk 25, $0.97/ea

Key Features

Material
Steel
Finish
Zinc
Diameter 1
5/16"
Length 1
2"
Diameter 2
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54835
Zoro #
G502529433
UPC #
738287548358
Country of Origin
China

Dimensions

Diameter 1
5/16"
Length 1
2"
Diameter 2
9/16"
Thread Size
18 (Coarse)
Thread Length
7/8"

Details

Material
Steel
Finish
Zinc
Head Style
Hex (1/2" Wrench)
Hardness
Grade 2 / A307
Type
Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.