
5/32" x Eye Bolt, Zinc Plated, Steel, 40 PK
Mfr # 61265
Zoro # G402525313
product price: $13.55
/pk 40, $0.34/eaKey Features
Thread Size
5/32"
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Type
Screw Eye Lag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61265
Zoro #
G402525313
UPC #
738287612653
Country of Origin
Unknown
Dimensions
Thread Size
5/32"
Nominal Size
(#208)
Eye Outside Diameter
1/4 in
Details
Item
Eye Bolt
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Type
Screw Eye Lag
dia3
9/16"
Eyebolt Type
Screw Eye Lag
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.