Zoro Homepage

5/8"-11 Zinc Plated Steel Coarse Thread Square Nuts 6PK

  • Mfr # 64493

  • Zoro # G102506872


product price: $6.95
/pk 6, $1.16/ea
Sold in multiples of 2 for $13.90

Key Features

System of Measurement
Inch
Nut Style
Square Nut
Basic Material
Steel
Fastener Finish
Zinc Plated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64493
Zoro #
G102506872
UPC #
738287644937
Country of Origin
China

Dimensions

Dia./Thread Size
5/8"-11
Thickness
35/64"
Diameter
5/8"
Thread Size
11 (Coarse)

Details

System of Measurement
Inch
Nut Style
Square Nut
Basic Material
Steel
Fastener Finish
Zinc Plated
Material
Steel
Finish
Zinc
Driver Type
1" Wrench
Type
Square Nut

Description

A square nut is a four-sided nut. Compared to standard hex nuts, square nuts have a greater surface in contact with the part being fastened, and therefore provide greater resistance to loosening (though also greater resistance to tightening). Square nuts are typically mated with square-headed bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.