Zoro Homepage

5/8" Brass Compression Nuts 5PK

  • Mfr # 35688

  • Zoro # G102528836


product price: $18.39
/pk 5, $3.68/ea

Key Features

Type
Compression Nut
Material
Brass
Diameter
5/8"
Driver Type
7/8" Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35688
Zoro #
G102528836
UPC #
738287356885
Country of Origin
Unknown

Dimensions

Diameter
5/8"

Details

Type
Compression Nut
Material
Brass
Driver Type
7/8" Wrench

Description

MIDWEST FASTENER 5/8" Brass Compression Nuts 5PK. Type: Compression Nut. Material: Brass. Diameter: 5/8". Driver Type: 7/8" Wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.