
Bridge Cotter Pin, 5/8 in Dia, 1-1/2 in L, Steel, PK 20
Mfr # 67092
Zoro # G102528621
product price:Â $10.69
/pk 20, $0.53/eaKey Features
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Groove
5/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67092
Zoro #
G102528621
UPC #
738287670929
Country of Origin
India
Dimensions
Pin Diameter
5/8 in
Shank Length
1-1/2 in
Length
1/2 in
Details
Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Groove
5/8"
Description
A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.