Shop MIDWEST FASTENER
See all product information
Create Account
#6-32 x 1 in Slotted Oval Machine Screw, Zinc Black Steel, 20 PK
- Mfr # 68573
- Zoro # G602506761
product price:Â
$
6.59
/pk of 20, $0.33/ea
Sold in multiples of 2Â pks for
$13.18
Key Features
Oval Head
Slotted Drive
System of Measurement
Inch
Thread Size
#6-32
Material
Steel
Finish
Zinc Black
Point Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68573
- Zoro #
- G602506761
- UPC #
- 738287685732
- Country of Origin
- China
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 1 in
Details
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Black
- Item
- Machine Screw
- Point Type
- Flat
Description
A screw for mounting switch plates on to a wall.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.