#6-48 x 1/2 in Oval Machine Screw, Plain 18-8 Stainless Steel, 6 PK
- Mfr # 930625
- Zoro # G102525736
product price:Â
$
8.19
/pk of 6, $1.37/ea
Sold in multiples of 2Â pks for
$16.38
Key Features
Oval Head
System of Measurement
Inch
Fastener Length
1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 930625
- Zoro #
- G102525736
- UPC #
- 719199306250
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Oval
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- #6-48
- Fastener Length
- 1/2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.