Zoro Homepage

7/16" x 1-1/4" Linch Pins 8PK

  • Mfr # 930083

  • Zoro # G502508650


product price: $12.49
/pk 8, $1.56/ea

Key Features

Pin Type
Without Chain
System of Measurement
Inch
Shank Diameter
7/16 in
Pin Dia.
7/16 in
Shank Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930083
Zoro #
G502508650
UPC #
719199300838
Country of Origin
India

Dimensions

Shank Diameter
7/16 in
Pin Dia.
7/16 in
Shank Length
1-1/4 in
Fastener Length
1 1/4 in
Length 1
1-1/4"
Diameter
7/16"

Details

Item
Lynch Pin
Pin Type
Without Chain
System of Measurement
Inch
Finish
Zinc Yellow
Pin Item
Linch Pin
Type
Snapper Pin

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.