Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16" Zinc Plated Steel Top Pivots 5PK

  • Mfr # 65985

  • Zoro # G502522076


product price: $14.65
/pk 5, $2.93/ea

Key Features

Material
Steel
Finish
Zinc
Application
Heavy Duty Doors
Type
Door Hardware
Diameter
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65985
Zoro #
G502522076
UPC #
738287659856
Country of Origin
United States

Dimensions

Diameter
7/16"

Details

Material
Steel
Finish
Zinc
Application
Heavy Duty Doors
Type
Door Hardware
Style
Top Pivot

Description

Door wrenches, hangers, pivots, rollers, snuggers, guides and more

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.