Zoro Homepage

7/8" Black Plastic Round Outside Tips 6PK

  • Mfr # 66308

  • Zoro # G902520177


product price: $5.15
/pk 6, $0.86/ea
Sold in multiples of 2 for $10.30

Key Features

Type
Furniture Tip
Finish
Black
Diameter
7/8"
Application
Patio Chair
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66308
Zoro #
G902520177
UPC #
738287663082
Country of Origin
United States

Dimensions

Diameter
7/8"

Details

Type
Furniture Tip
Finish
Black
Application
Patio Chair
Shape
Round
Material
Plastic
Style
Outside Cap

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.