
7/8" x 14 GA Zinc Plated Steel Split Machine Bushings 10PK
Mfr # 61125
Zoro # G602526257
product price: $46.39
/pk 10, $4.64/eaKey Features
Thickness
14 GA
Finish
Zinc
Material
Steel
Diameter
7/8"
Style
Split
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61125
Zoro #
G602526257
UPC #
738287611250
Country of Origin
United States
Dimensions
Thickness
14 GA
Diameter
7/8"
Details
Finish
Zinc
Material
Steel
Style
Split
Gauge
14
Type
Machine Bushing
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.