Shop All Socket Head Cap Screws
Midwest Fastener
#8-32 Socket Head Cap Screw, Black Chrome Plated Steel, 5/8 in Length, 10 PK
Mfr # 33922
Zoro # G202507335
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 5/8 in
- Drive Size 3/32 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 33922
- Zoro # G202507335
- UPC # 738287339222
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 5/8 in |
Drive Size | 3/32 in |
Details
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 2 PK (39484)
- KIPP Hex Nut, M6-0.75, Steel, Class 4, Black oxide, 3.20 mm Ht (K0700.2063)
- G.L. HUYETT Spring Pin, ZC Assort, 50pcs. (DISP-SP50)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51050.050.0030)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (74002)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 20 PK (67541)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (79188)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (76041)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (67555)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 20 PK (72092)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51130.019.0075)
- Midwest Fastener Socket Head Cap Screws