Shop All Machine Screws
Midwest Fastener
#8-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 07104
Zoro # G802524169
original price:
$14.25
9% off
new price: $12.89
/pk 100, $0.13/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 07104
- Zoro # G802524169
- UPC # 738287071047
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Details
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, 3/4"-16, Steel, Zinc Plated, 1-29/64 in H (CPB147)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0466-188)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0012)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 20 PK (62817)
- MIDWEST FASTENER #10-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61432)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Steel, 20 PK (68574)
- MIDWEST FASTENER #10-24 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 30 PK (61471)
- MIDWEST FASTENER #8-32 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54734)
- MIDWEST FASTENER 3/16"-24 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK (60122)
- MIDWEST FASTENER #8-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68264)
- ZORO SELECT #10-32 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCFI-1000620-100P)
- Midwest Fastener Machine Screws