Shop All Machine Screws
Midwest Fastener
#8-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 07177
Zoro # G802524541
original price:
$21.95
10% off
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Product Information
- Brand Midwest Fastener
- MFR # 07177
- Zoro # G802524541
- UPC # 738287071771
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 2 in |
Details
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U08305.050.0300)
- ZORO SELECT Fully Threaded Rod, M16-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.160.1000)
- ZORO SELECT Set Screw, ST, M20 x 2.50mm, Cup, 70mm, PK5 (M07840.200.0070)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Black Oxide Finish, 10 PK (M38100.240.0001)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07096)
- MIDWEST FASTENER 5/16"-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (79067)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33166)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07205)
- MIDWEST FASTENER M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55087)
- MIDWEST FASTENER #10-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53716)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07202)
- Midwest Fastener Machine Screws