#8-40 x 1/2 in Oval Machine Screw, Plain 18-8 Stainless Steel, 6 PK

  • Mfr # 930626

  • Zoro # G302525611


product price: $10.69
/pk 6, $1.78/ea

Key Features

Oval Head
System of Measurement
Inch
Fastener Length
1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930626
Zoro #
G302525611
UPC #
719199306267
Country of Origin
Unknown

Dimensions

Thread Size
#8-40
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Oval
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.