#8 x 3/4 in Hex Machine Screw, Zinc Plated Steel
- Mfr # 3283
- Zoro # G407448464
product price:Â
$
17.25
/ea
Key Features
Hex Drive
System of Measurement
Inch
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3283
- Zoro #
- G407448464
- UPC #
- 738287032833
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- Hex
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
Dimensions
- Thread Size
- #8
- Fastener Length
- 3/4 in
Description
MIDWEST FASTENER Screw, Thread Size 8, Thread Type Coarse, 34 in L, Drive Type Hex, Drive Size 516 in, Point Type SelfDrilling, Steel, Silver, Zinc, Applicable Materials Metal, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.