Zoro Homepage

#8 Zinc Plated Steel Machine Screw Anchor Set Tools

  • Mfr # 04226

  • Zoro # G402512818


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Finish
Zinc
Material
Steel
Application
#8 Machine Screw Anchor
Type
Setting Tool
Diameter
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04226
Zoro #
G402512818
UPC #
738287042269
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
#8
Tip Length
.126"

Details

Finish
Zinc
Material
Steel
Application
#8 Machine Screw Anchor
Type
Setting Tool
Style
Machine Screw Anchor

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.