90 Degree x 3/16" x 1/8" Brass Male Elbows 6PK

  • Mfr # 76345

  • Zoro # G002521715


product price: $31.39
/pk 6, $5.23/ea

Key Features

Material
Brass
Type
Elbow
Diameter 1
1/8"
Diameter 2
3/16"
Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76345
Zoro #
G002521715
UPC #
738287763454
Country of Origin
United States

Dimensions

Diameter 1
1/8"
Diameter 2
3/16"
Size A
3/16
Size B
1/8

Details

Material
Brass
Type
Elbow
Gender
Male
Connection Type A x B
Female Flare x Male Pipe Thread
Specifications
Coronet #400-32
Angle
90[DEG]

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.