Shop All Corner Brackets
Midwest Fastener
90° x 2.5" x 2.5" Zinc Plated Steel Angle Braces 3PK
Mfr # 39425
Zoro # G002517930
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bracing
- Finish Zinc
- Material Steel
- Diameter 2 2.5"
- Length 1 2.5"
Product Information
- Brand Midwest Fastener
- MFR # 39425
- Zoro # G002517930
- UPC # 738287394252
- Country of Origin Unknown
- Category Corner Brackets
Dimensions
Diameter 2 | 2.5" |
Length 1 | 2.5" |
Details
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Lever Exit Device Trim with Entry function in Satin Chrome Finish (ED-LHL500-US26D)
- J.W. WINCO GN41-40-M10-60-D3-SK Leveling Feet (41-40-M10-60-D3-SK)
- DON-JO Security Strike for Key In Knob (2SSBP)
- NATIONAL GUARD Fire Door Bottom, SS, Powder Coated (9595DKB-36)
- MIDWEST FASTENER 90° x 1" x 1" Zinc Plated Steel Angle Braces 6PK (39422)
- MIDWEST FASTENER 1/2" x 1-1/2" Solid Brass Corner Brace 5PK (37201)
- MIDWEST FASTENER 90° x 1" x 1" Black Plastic Mounting Brackets 10PK (39442)
- MIDWEST FASTENER 3/8" x 2" Solid Brass Flat Corner Brace 5PK (37203)
- MIDWEST FASTENER 90° x 2" x 2" Zinc Plated Steel Angle Braces 4PK (39424)
- MIDWEST FASTENER 90° x 1.5" x 1.5" Zinc Plated Steel Angle Braces 5PK (39423)
- ZORO SELECT Chair Corner Braces, Steel, 1 In W, PK4 (1WDN1)
- Midwest Fastener Corner Brackets