
9/32" x 2-1/4" x .026" WG Steel Extension Springs 6PK
Mfr # 18520
Zoro # G602514551
product price:Â $11.89
/pk 6, $1.98/eaKey Features
Type
Extension Spring
Material
Spring Steel
Diameter 2
.026"
Diameter 1
9/32"
Length 1
2-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18520
Zoro #
G602514551
UPC #
738287185201
Country of Origin
United States
Dimensions
Diameter 2
.026"
Diameter 1
9/32"
Length 1
2-1/4"
Nominal Size
SRM20
Wire Diameter
.026 WG
Details
Type
Extension Spring
Material
Spring Steel
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.