Zoro Homepage

Acorn Nut, 5/16"-18, Solid Brass, 15 PK

  • Mfr # 61066

  • Zoro # G402521179


product price: $21.25
/pk 15, $1.42/ea

Key Features

Material
Solid Brass
System of Measurement
Inch
Thickness
7/16"
Driver Type
1/2" Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61066
Zoro #
G402521179
UPC #
738287610666
Country of Origin
India

Dimensions

Thread Size
5/16"-18
Thickness
7/16"

Details

Item
Acorn Nut
Material
Solid Brass
System of Measurement
Inch
Driver Type
1/2" Wrench

Description

A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.