Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binding Screw, 20 (Coarse), Nylon, 12 PK

  • Mfr # 62528

  • Zoro # G602520484


product price: $10.29
/pk 12, $0.86/ea
Sold in multiples of 2 for $20.58

Key Features

Type
Binding Post
Screw Head Style
Slotted
Material
Nylon
Application
Firm Electrical Connection
Length 1
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62528
Zoro #
G602520484
UPC #
738287625288
Country of Origin
United States

Dimensions

Thread Size
20 (Coarse)
Length 1
1-1/2"
Diameter
1/4"

Details

Item
Binding Screw
Type
Binding Post
Screw Head Style
Slotted
Material
Nylon
Application
Firm Electrical Connection

Description

Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.