Zoro Homepage

Canopy Toggle Switches 2PK

  • Mfr # 65181

  • Zoro # G302520272


product price: $17.25
/pk 2, $8.63/ea

Key Features

Amps
10|15
Material
Steel
Finish
Zinc
Application
Power Winch
Type
Electrical Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65181
Zoro #
G302520272
UPC #
738287651812
Country of Origin
United States

Details

Amps
10|15
Material
Steel
Finish
Zinc
Application
Power Winch
Type
Electrical Switch
Style
Canopy Toggle
Volts
250|125
Throw
Single

Description

An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.