Carriage Bolt, Square Neck, 14 (Coarse), 1-1/4 in L, Steel, Zinc Plated, 50 PK

  • Mfr # 01120

  • Zoro # G102516659


product price:  $26.55
/pk 50, $0.53/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
14 (Coarse)
Fastener Length
1-1/4 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01120
Zoro #
G102516659
UPC #
738287011203
Country of Origin
China

Dimensions

Thread Size
14 (Coarse)
Fastener Length
1-1/4 in
Thread Length
Full
Diameter 1
7/16"
Diameter 2
31/32"
Square-Depth
1/4"

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Head Style
Carriage
System of Measurement
Inch
Hardness
Grade 2 / A307

Description

A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.