Carriage Bolt, Square Neck, 16 (Coarse), 2-1/2 in L, Steel, Zinc Plated, 50 PK

  • Mfr # 01099

  • Zoro # G302515971


product price:  $24.89
/pk 50, $0.50/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
16 (Coarse)
Fastener Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01099
Zoro #
G302515971
UPC #
738287010992
Country of Origin
China

Dimensions

Thread Size
16 (Coarse)
Fastener Length
2-1/2 in
Thread Length
Full
Diameter 1
3/8"
Diameter 2
27/32"
Square-Depth
7/32"

Details

Material
Steel
Finish
Zinc Plated
Neck Type
Square
Item
Carriage Bolt
Head Style
Carriage
System of Measurement
Inch
Hardness
Grade 2 / A307
Material Grade/Class
Grade 2
Thread Style
Fully Threaded
Thread Type
Coarse

Description

A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.