
Carriage Bolt, Square Neck, 16 (Coarse), 2 in L, Steel, Zinc Plated, 6 PK
Mfr # 34906
Zoro # G802519141
product price:Â $4.55
/pk 6, $0.76/ea
Sold in multiples of 3 for $13.65
Key Features
Thread Size
16 (Coarse)
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34906
Zoro #
G802519141
UPC #
738287349061
Country of Origin
China
Dimensions
Thread Size
16 (Coarse)
Fastener Length
2 in
Thread Length
Full
Diameter 1
3/8"
Diameter 2
27/32"
Square-Depth
7/32"
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Item
Carriage Bolt
Head Style
Carriage
System of Measurement
Inch
Hardness
Grade 2 / A307
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.